Beli bosch inclinometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Inklinometer Digital (Pengukur Kemiringan Digital)
    Mulai

    Rp4.499.900

    BOSCH Inklinometer Digital (Pengukur Kemiringan Digital)
    Deskripsi:
    Deskripsi:_x000D__x000D_Pengukur kemiringan digital, panjang 60cm
    atribut:
    • Measurement Accuracy Vials: ± 0.057° = ± 1 mm/m
    • Length (cm): 60
    • Measurement Range (°): 0 – 360 (4 x 90)
    • Units of Measurement: °, %, mm/m
    • Electronics Measurement Accuracy (°): ± 0.05 (0/90), ± 0.2 (at 1-89)
  2. STS Digital Level with Laser (Waterpass Digital)
    Mulai

    Rp3.099.900

    STS Digital Level with Laser (Waterpass Digital)
    atribut:
    • Weight (g): 690
    • Power: AAA batteries x2 book
    • Minimum: (Percent displayed to two decimal places in terms of units in the 0.1 degree) 0.1 degree
    • Dimension (Length L x Width W x Thickness) (mm): 600x60x27
    • Display: Buzzer sound (switchable degree /%) 0 degree / 45 degree / 90 degree position when a liquid crystal display
    • Light Source: 635nm red semiconductor laser
    • Operating Temperature and Humidity Range: -5deg C - (non-condensing) 90% less than +50 deg C
    • Beam Diameter: (- 300LX when 200 interior illuminance) phi3mm about 5m in irradiation position
    • Optical Output: Less than 1mW Class 2 (JIS C6802: 2005)
    • Purpose of Use: For horizontal, parallel, or inclination measurement. For horizontal/vertical management of strut or assembled woods. For slope management of pipe, etc.
  3. TEKIRO Manual Leveling Tool (Waterpass)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp159.900

    TEKIRO Manual Leveling Tool (Waterpass)
    Deskripsi:
    Tekiro Waterpas yang digunakan untuk mengukur atau menentukan sebuah benda atau garis dalam posisi rata baik pengukuran secara vertikal/horizontal maupun pada kemiringan 45 derajat. Dilengkapi magnet untuk pengukuran pada posisi standar dan terbalik. Vials Block Acrilik melindungi dari benturan, dan kedua ujungnya dilindungi Shockproof End Caps. Dengan Tekiro Waterpas ini pengukuran akan lebih aman, cepat, mudah dan akurat.Fungsi : Untuk mengukur atau menentukan sebuah benda atau garis dalam posisi rataMaterial : Aluminium
    atribut:
    • Material: Aluminium
    • Width (mm): 48
    • Dimension 2 (mm): 48
    • Dimension 3 (mm): 19
    • Thickness (mm): 19
  4. Akatsuki MFG (KOD) Pengukur Kemiringan Digital (Waterpass Digital)
    Mulai

    Rp2.699.900

    Akatsuki MFG (KOD) Pengukur Kemiringan Digital (Waterpass Digital)
    atribut:
    • Material: Body:Aluminium, Bubble tube:Acrylic resin (PMMA)
    • Length (mm): 230
    • Height (mm): 56
    • Thickness (mm): 26
    • Magnet: 1 place
    • Accuracy of bubble tube: Within +-1.7mm/m = +-0.0984degrees
    • Accuracy of digital display part: +-0.05degrees(0degrees), +-0.2degrees (90degrees)
    • Power Source: Lithium coin-cell battery (CR2032) x 2 (included)
    • Bubble tube sensitivity (mm/m): 0.57 (0.0328°)
    • Purpose of Use: For inclination measurement.
  5. TRUSCO Aluminium Level (Waterpass)
    59%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    TRUSCO Aluminium Level (Waterpass)
    atribut:
    • Precision: 2.00 mm / m = + / to 0.1146 within
    • Purpose of Use: For horizontal/vertical, and 45°measurements.
    • Sensitivity: 0.66mm / m = 0.0382 degree
    • Specifications: 45degree Measurable (No Bubble Tube in 150mm)
  6. STS Inklinometer Digital (Pengukur Sudut Elektronik)
    Mulai

    Rp1.899.900

    STS Inklinometer Digital (Pengukur Sudut Elektronik)
    atribut:
    • Bubble tube sensitivity: 0.50mm / m = 0.0286 degrees
    • Minimum Display: Minimum display: 0.05 degrees (% display is converted in 0.05 degrees units and displayed to the second decimal place) (mm / m display is converted in 0.05 degrees units and displayed as an integer)
    • Continuous Use Time: Approx. 50 hours (when using alkaline batteries) (depends on the usage environment)
    • Power Supply: 2 x AAA batteries
    • Angle (degrees): Detection range: 360 (90 in 4 directions and 100% in 8 directions)
    • Bubble tube accuracy: +/- 1.5mm / m = +/- 0.0859 degrees
    • Detection Accuracy: 0 degrees, 90 degrees, 180 degrees, 270 degrees position +/- 0.1 degrees, other = +/- 0.2 degrees
    • Display: LCD display (degrees,%, mm / m selectable), 0 degrees, 90 degrees, 180 degrees, 270 degrees (0% display) position, buzzer sound (OFF possible)
    • Display Mode: Normal mode, comparison mode switchable
    • Dust And Waterproof Performance: IP54 equivalent
    • Operating Humidity Range: Less than 70% non-condensing
    • Operating Temperature Limit: 0 degrees Celsius to + 40 degrees Celsius No condensation
    • Size (mm): 254 x 59 x 28
    • TRUSCO Number: 148-7083
    • Weight (g): 390 (including battery)
  7. KDS Sensor Sudut Digital (Pengukur Kemiringan Digital)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    KDS Sensor Sudut Digital (Pengukur Kemiringan Digital)
    Deskripsi:
    Any angle can be set as the reference plane (0.0°).Comes with neodymium magnet.Hold function is convenient for checking and recording.Purpose:For angle measurement from various reference planes.
  8. Sola Spirit Level (Waterpass)
    Mulai

    Rp559.900

    Sola Spirit Level (Waterpass)
    Deskripsi:
    Waterpass ASXwith Specification:> 520 g/m> Acryclicblock> Exact
    atribut:
    • Dimension: 50 x 22 mm
    • Guarantee: 30 years
  9. STS Digital Level (Waterpass Digital)
    Mulai

    Rp1.299.900

    STS Digital Level (Waterpass Digital)
    Deskripsi:
    -Zero setting can be performed at any angle. Additionally, values can be fixed.-With strong magnet on the measurement surface, and it can be used even on a pipe due to concave groove.-If you turn the main unit upside down, mistakes in reading are prevente-For inclination measurement.
    atribut:
    • Color: Black
    • WidthxLength: 4.5x300mm
    • Thickness: 1.5mm
    • Max Bundling Diameter: 82mm
    • Min bundling diameter: 5mm
    • Tensile Strength (N): 280
    • Purpose of Use: For inclination measurement.
  10. Shinwa Rules Waterpass Digital Anti Debu dan Air (Blue Level Pro2) (Sipat Digital)
    Mulai

    Rp3.499.900

    Shinwa Rules Waterpass Digital Anti Debu dan Air (Blue Level Pro2) (Sipat Digital)
    Deskripsi:
    Level that can measure rise, angle, and gradient in addition to horizontal and vertical measurements
    atribut:
    • Bubble tube accuracy: +/- 1.0mm / m = +/- 0.0573 degrees
    • Auto Power OFF: Approx. 10 minutes
    • Power Supply: 2 AAA alkaline batteries (The supplied battery is used as a monitor battery)
    • Dimensions (mm): 600x56x26
    • Material: Body, digital module: aluminum, ABS resin, polycarbonate resin, bubble tube: acrylic resin, liquid: petroleum-based liquid
    • Bubble tube sensitivity: 0.35mm / m = 0.0201 degrees
    • Digital Display: [Minimum unit] Angle: 0.05 degrees, Slope: 0.1%, Rise: 1mm / m
    • Display Accuracy: Digital: 0 degrees, 90 degrees: +/- 0.1 degrees, other than 0 degrees, 90 degrees: +/- 0.2 degrees
    • Dust And Waterproof Performance: IP65 equivalent
    • Operating Temperature Range (°C): -10 to 50
    • Weight (g): 560 (including battery)
  11. Sellery Spirit Level (Waterpass)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp76.900

    Sellery Spirit Level (Waterpass)
    Deskripsi:
    > Aluminium case> 3 Vials for measuring 90, 180, 45 Degrees surfaces
    atribut:
    • Vials: Level/45 degrees/Plumb
    • Material: Aluminium case
  12. STABILA Spirit Level Type 70-2 (Waterpass)
    Mulai

    Rp509.900

    STABILA Spirit Level Type 70-2 (Waterpass)
    atribut:
    • Accuracy (mm/m): 0.5
    • Color: Yellow
    • Material: Aluminium
    • Vial Type: Horizontal, Vertical
    • End caps: Standard
  13. Sola Spirit Level Magnetic (Waterpass)
    Mulai

    Rp869.900

    Sola Spirit Level Magnetic (Waterpass)
    Deskripsi:
    Waterpass AZRMwith Specification:> 590 g/m> Magnetic> Acryclicblock
    atribut:
    • Dimension: 50 x 22 mm
    • Guarantee: 30 years
  14. Shinwa Rules Alat Ukur Sudut Digital
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    Shinwa Rules Alat Ukur Sudut Digital
    Deskripsi:
    - Titik referensi (00,0°) dapat diatur dari sudut mana pun yang nyaman untuk melakukan pengukuran dari titik referensi.- Dengan fungsi hold, alat ini bisa digunakan untuk mengukur tempat-tempat yang sulit dilihat. Dapat mengukur pipa dengan mudah dengan V-groove.- Menggunakan rangka aluminium yang kokoh.- Jika Anda menggunakan alat ini secara terbalik, tampilan digitalnya juga akan terbalik secara otomatis.- Dapat mengukur segala sudut.- Produk dengan proofreading tidak dapat dibatalkan setelah pemesanan. Kami hanya dapat menerima pesanan dari web untuk produk dengan dokumen kalibrasi dan traceability system diagrams.- Dokumen hanya berlaku untuk produk yang mempunyai (sertifikat kalibrasi JCSS), (sertifikat kalibrasi umum/traceability system diagrams), dan (sertifikat kalibrasi/traceability system diagrams) dalam nomor produk terlampir.
  15. Mitutoyo Protaktor Digital
    Mulai

    Rp8.599.900

    Mitutoyo Protaktor Digital
    atribut:
    • Cross Axis Error: Minimal
    • Standard Accessories : Plastic Case
    • Temperature Operating (°C): -5 to 50 (23°F to 122°F)
    • Temperature Storage (°C): -20 to 65 (-4°F to 149°F)
  16. Sola Inclinometer
    Mulai

    Rp2.599.900

    Sola Inclinometer
    Deskripsi:
    Waterpass Inclinometer Fitur- Ringkas- Dimensi sudut yang akurat dan dapat disesuaikan- Pengukuran yang lebih baik, lebih cepat, dan lebih akurat melalui vial SOLA FOCUS yang dipatenkan- Vial kotak akrilik anti pecah yang dijamin menempel selama 30 tahun- Yang dapat diukur dengan alat ukur bundar:1. Derajat sudut 4 x 90°2. Gradien 0 – 100%3. Rasio kemiringan Dapat Digunakan untuk- Pengukuran horizontal- Pengukuran vertikal- Pengukuran sudut/kemiringan
    atribut:
    • Measuring Surface: Anodized
    • Special Characteristic: Circular acrylic disk
  17. BOSCH Meteran Laser Level (Laser Line)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp649.900

    BOSCH Meteran Laser Level (Laser Line)
    Deskripsi:
    The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
  18. KENTA Digital Level Inclinometer (Waterpass Digital)
    Mulai

    Rp4.099.900

    KENTA Digital Level Inclinometer (Waterpass Digital)
    Deskripsi:
    Used as a spirit level and inclinometerAluminum frameMagnetic bottom surfaceAuto flip upside down when readingWhen using the backlight automatically start, stop, turn off automatically after use within 15 secondsLevel permanently stored in the chip, replace the battery without rezeroButtons: on / off, zero, relative / absolute measurement convertersA 7 batteries5 minutes automatic shutdown
    atribut:
    • Accuracy (°): 0 And 90 Time ±0.1; Other angles ±0.2
  19. Digipas Digital Waterpass (Waterpass Digital)
    Mulai

    Rp2.999.900

    Digipas Digital Waterpass (Waterpass Digital)
    atribut:
    • Measuring Range: 0-90°, 4x90°, (360°)
  20. Niigata Seiki (SK) Bevel Box
    Mulai

    Rp1.999.900

    Niigata Seiki (SK) Bevel Box
    Deskripsi:
    Bevel Box (BB-180 & BB-180A)For all processes that require precise angle measuremnetZero setting at desire positionauto power off fucntion (after 5 min.)Battery power one CR2032Operating Temperature 5-45 degrees ; Accuracy +/- 0,2 degrees ; Range 180 degrees.For Bevel Bo
Daftar Harga bosch inclinometer Terbaru October 2026
BOSCH Inklinometer Digital (Pengukur Kemiringan Digital)Rp4.499.900
STS Digital Level with Laser (Waterpass Digital)Rp3.099.900
TEKIRO Manual Leveling Tool (Waterpass)Rp159.900
Akatsuki MFG (KOD) Pengukur Kemiringan Digital (Waterpass Digital)Rp2.699.900
TRUSCO Aluminium Level (Waterpass)Rp269.900
STS Inklinometer Digital (Pengukur Sudut Elektronik)Rp1.899.900
KDS Sensor Sudut Digital (Pengukur Kemiringan Digital)Rp1.299.900
Sola Spirit Level (Waterpass)Rp559.900
STS Digital Level (Waterpass Digital)Rp1.299.900
Shinwa Rules Waterpass Digital Anti Debu dan Air (Blue Level Pro2) (Sipat Digital)Rp3.499.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)